Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.625 in
Mounting Position
M8
Output Speed
35 rpm
Base Mounting Attachment
OutputFlangeMounted
Output Torque
5290 lb-in
Series
800
Input Motor HP
3
Rated Efficiency
93.99%
Ratio
50:1
Output Shaft
Solid Projecting
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Input Power Rating
3.02 hp, 2.252 kW
Weight
113.1 LB
EAN or UPC
884107024875
We're here for you
with Service Centers across the country - We have your back