Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
93.99%
Input Power Rating
2.52 hp, 1.879 kW
Ratio
63:1
Base Mounting Attachment
OutputFlangeMounted
Standard
AGMA Service Class I
Output Torque
5226 lb-in
Series
800
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Output Bore Shaft Dia.
1.625 in
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Output Speed
27 rpm
Input Motor HP
2
Mounting Position
M8
Output Shaft
Solid Projecting
Weight
113.1 LB
EAN or UPC
884107024899
We're here for you
with Service Centers across the country - We have your back