Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Output Speed
24 rpm
Output Torque
5298 lb-in
Input Power Rating
2.14 hp, 1.596 kW
Output Shaft
Solid Projecting
Series
800
Input Motor HP
2
Ratio
71:1
Base Mounting Attachment
OutputFlangeMounted
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.625 in
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Mounting Position
M8
Rated Efficiency
93.99%
Weight
113.1 LB
EAN or UPC
884107024905
We're here for you
with Service Centers across the country - We have your back