- Cast Iron Material
- Eccentric Locking Collar
- 1 1/2 in Bore Diameter
description
- Boston Gear offers a comprehensive selection of pillow blocks that include non-metallic inserts in a non-metallic base for washdown duty service
- spherical bearings with extended inner races with setscrews
- or eccentric locking collars in stamped steel, ductile iron, or cast iron housings.
features
- Rigid one-piece housing
- Chrome alloy steel balls
- Spherical outer race
- Synthetic lip type seal
- Eccentric locking collar
- 1/4-28 threaded grease fitting
- Bearings equipped with steel finger
| Height [Max] | 2 in |
| Lubrication | Relubricatable |
| Base Height | 1 3/16 in |
| Bearing Insert | NX8108M |
| Bore Dia. | 1.5 in |
| Bolt Hole Spacing Range [Min] | 5 1/4 in |
| Material | Cast Iron |
| Duty Type | Standard |
| Insert Type | Steel Insert |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 5 13/16 in |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 2 3/8 in |
| Base Length | 7 1/4 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch Bore |
| Series | H |
| Bolt Hole Length | 27/32 in |
| Width [Max] | 4 1/16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Width | 9/16 in |
| Base Width | 2 in |
| Bolt Size | 1/2 in |
| Housing Height | 4 1/16 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| End Type | Open End |
| Shaft Dia. | 1.5 in |
| Bolt Hole Spacing | 5 17/32 in |
| Length Through Bore | 2.21875 in |
| Bearing Design | Non-Expansion |
| Weight | 5.701 LB |
| EAN or UPC | 781711068663 |

