- 1.6875" Shaft, 2.0625" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Eccentric shaft lock of international manufacture.
features
- Rigid one-piece housing
- Chrome alloy steel balls
- Spherical outer race
- Synthetic lip type seal
- Eccentric locking collar
- 1/4-28 threaded grease fitting
- Bearings equipped with steel finger
| Bolt Hole Spacing | 5 27/32 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing Range [Min] | 5 9/16 in |
| Temperature Range [Max] | 225 °F |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Bolt Size | 1/2 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing Range [Max] | 6 1/8 in |
| Base Width | 2 1/8 in |
| Bolt Hole Length | 27/32 in |
| Seal Type | Contact Seals |
| Series | L Series |
| Bearing Insert | NX9111M |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Base Length | 7 3/4 in |
| Overall Width | 2 7/16 in |
| Bolt Hole Width | 9/16 in |
| Shaft Dia. | 1.6875 in |
| Lubrication | Relubricatable |
| Base Height | 1 1/4 in |
| Length Through Bore | 2.219 in |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 4 1/4 in |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Weight | 6.7 LB |
| EAN or UPC | 781711068786 |

