- 100-1 Chain
- Connecting (Master) Link Attachment
- Type A1 Bent - One Side
- 1 Hole
- Carbon Steel
features
- Single extension, bent, one side A-1, one hole
| Chain Construction | Standard |
| Chain No. | 100 |
| Chain Pitch | 1.25 in |
| No. of Strands Across | 1 |
| Attachment | Bent - One Side |
| No. of Holes | 1 |
| Type | Connecting (Master) Link |
| Part Type | A1 |
| Material | Carbon Steel |
| Weight | 0.379 LB |
| EAN or UPC | 781711306383 |

