- 120-1 Chain
- Connecting (Master) Link Attachment
- Type A1 Bent - One Side
- 1 Hole
- Carbon Steel
features
- Single extension, bent, one side A-1, one hole
| No. of Holes | 1 |
| Chain Pitch | 1.5 in |
| Part Type | A1 |
| Chain Construction | Riveted |
| Pin Diameter | 0.437 in |
| Attachment | Bent - One Side |
| Material | Carbon Steel |
| Chain No. | 120 |
| Type | Connecting (Master) Link |
| Pin Overall Length | 2.11 in |
| No. of Strands Across | 1 |
| Weight | 0.488 LB |
| EAN or UPC | 781711388464 |

