- 60-1 Chain
- Roller Link Attachment
- Type A1 Bent - One Side
- 1 Hole
- Stainless Steel
features
- Single extension, bent, one side A-1, one hole
| Hole Dia. | 0.205 in |
| Chain No. | 60 |
| Chain Pitch | 0.75 in |
| Attachment | Bent - One Side |
| Material | Stainless Steel |
| Chain Construction | Riveted |
| Hole Height from Center of Roller or Pin | 0.75 in |
| No. of Strands Across | 1 |
| Part Type | A1 |
| No. of Holes | 1 |
| Type | Roller Link |
| Weight | 0.086 LB |
| EAN or UPC | 781711583197 |

