- C2050-1 Chain
- Roller Link Attachment
- Type AA1 2 Bent Lugs - One Side
- 1 Hole
- Carbon Steel
| Chain Construction | Riveted |
| Material | Carbon Steel |
| Chain Pitch | 1.25 in |
| No. of Strands Across | 1 |
| Chain No. | C2050 |
| Part Type | AA1 |
| Attachment | 2 Bent Lugs - One Side |
| No. of Holes | 1 |
| Type | Roller Link |
| Weight | 0.071 LB |
| EAN or UPC | 781711306642 |

