- C2080-1 Chain
- Roller Link Attachment
- Type A1 Bent - One Side
- 1 Hole
- Carbon Steel
features
- Single extension, bent, one side A-1, one hole
| Part Type | A1 |
| No. of Strands Across | 1 |
| Chain Pitch | 2 in |
| Attachment | Bent - One Side |
| Material | Carbon Steel |
| Chain No. | C2080 |
| Type | Roller Link |
| No. of Holes | 1 |
| Chain Construction | Riveted |
| Weight | 0.321 LB |
| EAN or UPC | 781711306680 |

