- C2060-1 Chain
- Roller Link Attachment
- Type A2 Bent - One Side
- 2 Hole
- Carbon Steel
| No. of Holes | 2 |
| Material | Carbon Steel |
| Attachment | Bent - One Side |
| Type | Roller Link |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Chain No. | C2060 |
| Part Type | A2 |
| Chain Pitch | 1.5 in |
| Weight | 0.165 LB |
| EAN or UPC | 781711306826 |

