- A4000 Series Single Cone
- 0.4992" Straight Bore
- 0.4330" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | A4000 |
| Tolerance | Standard |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.030 in |
| I.D. | 0.4992 in |
| Cone Type | Single Cone |
| O.D. | N/A |
| Cup Width | N/A |
| Material | Steel |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cone Width | 0.433 in |
| Weight | 1.0 LB |
| EAN or UPC | 781711270646 |

