- 1/6 HP
- 1500 RPM
- 50 Hz
- 110/220 Volts
- Single Phase
| Hz | 50 Hz |
| Voltage | 110/220 |
| Voltage Rating | 110 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - Less Base |
| Efficiency Group | Standard Efficient |
| RPM | 1500 rpm |
| Phase | Single Phase |
| HP | 1/6 |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Frame | 42CZ |
| Enclosure | TEFC |
| C Dimension | 9.31 in |
| Full Load Amps | 2.1 |
| Full Load rpm | 1425 rpm |
| Brake Feature | No |
| Poles | 4 |
| Weight | 18.101 LB |
| EAN or UPC | 781711504802 |

