- 1/6 HP
- 1800 RPM
- 60 Hz
- 115/230 Volts
- Single Phase
| Brake Feature | No |
| Washdown Duty | No |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Enclosure | TEFC |
| Full Load Amps | 1.9 |
| Voltage | 115/230 |
| Hz | 60 Hz |
| Frame | 42CZ |
| Mounting | C-Face - Less Base |
| C Dimension | 9.31 |
| Poles | 4 |
| Voltage Rating | 230, 115 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 1/6 |
| Efficiency Group | Standard Efficient |
| Motor Application | General Purpose |
| Full Load rpm | 1725 rpm |
| Weight | 17.531 LB |
| EAN or UPC | 781711697252 |

