- 1/4 hp
- 1750 rpm
- 60 Hz
- 90 VDC
- TENV
| Motor Application | General Purpose |
| Enclosure | TENV |
| Motor Shaft Size | 1/2 in |
| Winding | Permanent Magnet |
| Motor Shaft Length | 1.13 in |
| Armature Voltage | 90 V |
| Frame | 42CZ |
| Washdown Duty | No |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Mounting | C-Face - Removable Base |
| C Dimension | 10.44 in |
| HP | 1/4 hp |
| Base Speed | 1800 rpm |
| Weight | 23.001 LB |
| EAN or UPC | 781711191187 |

