Bost-Bronz® is Boston Gear's all-purpose, oil-impregnated, porous bronze bearing material. It is manufactured using the powdered metal process with the purest metal powders. This process ensures the uniform distribution of pores between the bronze particles which absorb the oil by capillary action. In addition, Bost-Bronz® has a self-contained oil supply (approximately 20% by volume) which provides a uniform protective film over the entire bearing surface. As a result, Bost-Bronz® bearings are one of the most effective bearings available for precision performance.Bost-Bronz® bearings are also highly versatile and can be used for production and replacement requirements throughout general industry. They have proven to be efficient under heavy loads at moderate speeds, as well as under light loads at high speeds. In addition, they are ideally suited for applications where normal lubrication is difficult or impossible to provide.
applications
Heavy loads at moderate speeds
Light loads at high speeds
features
Self-contained oil supply provides protective film
Permits reduced shaft clearances
Designed for immediate installation
compliances
0
Has Flange
No
Type
Cylindrical
Length
2 in
Inch/Metric
Inch
I.D.
0.69 in
O.D. Tolerance
+0.000 in / -0.001 in
Groove Type
No Groove
Material
SAE 841 Oil Impregnated, Sintered Bronze
I.D. Tolerance
+0.000 in / -0.001 in
O.D.
0.878 in
Temperature Range [Max]
220 °F
Length Tolerance
±.0075 in
Temperature Range [Min]
10 °F
Bore Type
Round Bore
Weight
0.108 LB
EAN or UPC
781711348949
We're here for you
with Service Centers across the country - We have your back