Bost-Bronz® is Boston Gear's all-purpose, oil-impregnated, porous bronze bearing material. It is manufactured using the powdered metal process with the purest metal powders. This process ensures the uniform distribution of pores between the bronze particles which absorb the oil by capillary action. In addition, Bost-Bronz® has a self-contained oil supply (approximately 20% by volume) which provides a uniform protective film over the entire bearing surface. As a result, Bost-Bronz® bearings are one of the most effective bearings available for precision performance.Bost-Bronz® bearings are also highly versatile and can be used for production and replacement requirements throughout general industry. They have proven to be efficient under heavy loads at moderate speeds, as well as under light loads at high speeds. In addition, they are ideally suited for applications where normal lubrication is difficult or impossible to provide.
applications
Heavy loads at moderate speeds
Light loads at high speeds
features
Self-contained oil supply provides protective film
Permits reduced shaft clearances
Designed for immediate installation
compliances
0
Has Flange
No
Length Tolerance
±.005 in
Inch/Metric
Inch
Length
3/4 in
Temperature Range [Min]
10 °F
I.D.
0.816 in
O.D.
1.128 in
O.D. Tolerance
+0.000 in / -0.001 in
Type
Cylindrical
Bore Type
Round Bore
I.D. Tolerance
+0.000 in / -0.001 in
Groove Type
No Groove
Temperature Range [Max]
220 °F
Material
SAE 841 Oil Impregnated, Sintered Bronze
Weight
0.061 LB
EAN or UPC
781711350003
We're here for you
with Service Centers across the country - We have your back