- Size BF10 Complete Coupling
- Urethane Insert
- Bored to 1/2" x 3/4"
features
- Urethane insert absorbs shock and vibration
- Complete with keyway and setscrew
| Coupling Size | BF10 |
| Outside Dia. | 1.59375 in |
| Overall Length | 1.9375 in |
| Torque Rating [Max] | 72 in lb |
| RPM [Max] | 3450 rpm |
| Element | Urethane |
| Weight | 0.392 LB |
| EAN or UPC | 781711117446 |

