- Size BF10 Complete Coupling
- Urethane Insert
- Bored to 5/8" x 5/8"
features
- Urethane insert absorbs shock and vibration
- Complete with keyway and setscrew
| Outside Dia. | 1.59375 in |
| Coupling Size | BF10 |
| Torque Rating [Max] | 72 in lb |
| RPM [Max] | 3450 rpm |
| Element | Urethane |
| Overall Length | 1.9375 in |
| Weight | 0.391 LB |

