- Size BF13 Complete Coupling
- Urethane Insert
- Bored to 1" x 1"
description
- Boston Gear's BF series of BOST-FLEX® spider ring (3-jaw) type couplings are manufactured from powdered metal and are available with a urethane spider ring insert. With ratings of approximately 1/3 those of the FC series, these couplings are an economical alternative to the FC Series for light duty applications.
features
- Urethane insert absorbs shock and vibration
- Complete with keyway and setscrew
| Overall Length | 2.4375 in |
| Torque Rating [Max] | 160 in lb |
| Outside Dia. | 1.96875 in |
| RPM [Max] | 3450 rpm |
| Element | Urethane |
| Coupling Size | BF13 |
| Weight | 0.4 LB |
| EAN or UPC | 781711117521 |

