- Size BF13 Complete Coupling
- Urethane Insert
- Bored to 7/8" x 7/8"
features
- Urethane insert absorbs shock and vibration
- Complete with keyway and setscrew
| Outside Dia. | 1.96875 in |
| Coupling Size | BF13 |
| Element | Urethane |
| Torque Rating [Max] | 160 in lb |
| Overall Length | 2.4375 in |
| RPM [Max] | 3450 rpm |
| Weight | 1.002 LB |
| EAN or UPC | 781711117507 |

