- Size BF18 Complete Coupling
- Urethane Insert
- Bored to 1 1/8" x 1 1/4"
| RPM [Max] | 3450 rpm |
| Outside Dia. | 2.71875 in |
| Overall Length | 2.9375 in |
| Torque Rating [Max] | 300 in lb |
| Element | Urethane |
| Coupling Size | BF18 |
| Weight | 2.391 LB |
| EAN or UPC | 781711117705 |
| RPM [Max] | 3450 rpm |
| Outside Dia. | 2.71875 in |
| Overall Length | 2.9375 in |
| Torque Rating [Max] | 300 in lb |
| Element | Urethane |
| Coupling Size | BF18 |
| Weight | 2.391 LB |
| EAN or UPC | 781711117705 |