- Size BF18 Complete Coupling
- Urethane Insert
- Bored to 1" x 1 1/4"
features
- Urethane insert absorbs shock and vibration
- Complete with keyway and setscrew
| Element | Urethane |
| RPM [Max] | 3450 rpm |
| Torque Rating [Max] | 300 in lb |
| Overall Length | 2.9375 in |
| Outside Dia. | 2.71875 in |
| Coupling Size | BF18 |
| Weight | 2.392 LB |
| EAN or UPC | 781711117682 |

