- Size BF7 Complete Coupling
- Urethane Insert
- Bored to 3/8" x 1/2"
features
- Urethane insert absorbs shock and vibration
- Complete with keyway and setscrew
| Torque Rating [Max] | 28 in lb |
| RPM [Max] | 3450 rpm |
| Overall Length | 1.3125 in |
| Outside Dia. | 1.21875 in |
| Element | Urethane |
| Coupling Size | BF7 |
| Weight | 0.041 LB |
| EAN or UPC | 781711117323 |

