- #2120
- 1 Strand
- Spring Clip Connecting Link
- 3" Pitch
| Chain No. | 2120 |
| Chain Pitch | 3 in |
| No. of Strands Across | 1 |
| Duty | Heavy Series |
| Material | Carbon Steel |
| Type | Connecting (Master) Link |
| Chain Series | 2120, 2122 |
| Roller Dia. | 3/4 in |
| Pin Overall Length | 1.78 in |
| Roller Width | 3/4 in |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Length (Lr) | 0.95 in |
| Pin Length (Lc) | 0.83 in |
| Pin Diameter | 3/8 in |
| Chain Type | ANSI |
| Link Type | Spring Clip |
| Link Plates Height | 1.13 in |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.19 in |
| Weight | 0.841 LB |
| EAN or UPC | 781711583654 |

