- #2120
- 1 Strand
- Cotter Pin Offset Link
- 3" Pitch
description
- For use whenever chain length contains an odd number of pitches.
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Duty | Heavy Series |
| Chain Construction | Part (CL, Ol, RL) |
| Link Plates Height | 1.38 in |
| Pin Overall Length | 2.39 in |
| Link Type | Cotter Pin, Oversize Rollers |
| Pin Material | Carbon Steel |
| Roller Dia. | 1 3/4 in |
| Type | Offset (Half) Link |
| Chain Pitch | 3 in |
| Pin Diameter | 0.438 in |
| Pin Length (Lc) | 1.2 in |
| Pin Length (Lr) | 1.19 in |
| Chain Type | ANSI |
| Roller Width | 1 in |
| Chain No. | 2120 |
| Chain Series | 2120, 2122 |
| Link Plates Thickness | 0.19 in |
| Weight | 1.371 LB |
| EAN or UPC | 781711583692 |

