- C2042-1 Chain
- Roller Link Attachment
- Type K2 Bent - Both Sides
- 2 Hole
- Stainless Steel
| No. of Strands Across | 1 |
| Type | Roller Link |
| Chain No. | C2042 |
| Part Type | K2 |
| Material | Stainless Steel |
| Chain Pitch | 1 in |
| Attachment | Bent - Both Sides |
| No. of Holes | 2 |
| Chain Construction | Riveted |
| Weight | 0.0 LB |

