- #2050 Chain
- 1 Strand
- 1.25" Pitch
- Riveted
- Stainless Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
| Chain Pitch | 1.25 in |
| Roller Width | 3/8 in |
| No. of Strands Across | 1 |
| Chain No. | 2050 |
| Self-Lubricating | No |
| Chain Construction | Riveted |
| Package Type | 10 Foot Box |
| Duty | Standard-Duty |
| Link Plates Height | 0.591 in |
| Link Plates Thickness | 0.08 in |
| Pin Diameter | 0.2 in |
| Material | Stainless Steel |
| Roller Dia. | 3/4 in |
| Rated Working Load | 6100 lbs |
| Chain Type | ANSI |
| Pins & Rollers | Oversize Rollers |
| Pin Material | Austenitic Stainless Steel |
| Pin Overall Length | 1.4 in |
| Side Bow | No |
| Chain Series | 2050, 2052, 2058, 2059 |
| Weight | 0.931 LB |
| EAN or UPC | 781711583371 |

