- C2060-1 Chain
- Connecting (Master) Link Attachment
- Type M1 Straight - Both Sides
- 1 Hole
- Carbon Steel
| Chain Construction | Cottered |
| No. of Holes | 1 |
| Attachment | Straight - Both Sides |
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| Chain No. | C2060 |
| No. of Strands Across | 1 |
| Chain Pitch | 1.5 in |
| Part Type | M1 |
| Weight | 0.0 LB |

