- C2062-1 Chain
- Roller Link Attachment
- Type M35 Straight - One Side
- 1 Hole
- Carbon Steel
| No. of Strands Across | 1 |
| Chain Pitch | 1.5 in |
| Attachment | Straight - One Side |
| No. of Holes | 1 |
| Part Type | M35 |
| Type | Roller Link |
| Chain Construction | Riveted |
| Chain No. | C2062 |
| Material | Carbon Steel |
| Weight | 0.0 LB |

