- C2062-1 Chain
- Roller Link Attachment
- Type M1 Straight - Both Sides
- 1 Hole
- Stainless Steel
| Chain Pitch | 1.5 in |
| Chain Construction | Riveted |
| No. of Holes | 1 |
| Type | Roller Link |
| Material | Stainless Steel |
| Attachment | Straight - Both Sides |
| Chain No. | C2062 |
| No. of Strands Across | 1 |
| Part Type | M1 |
| Weight | 0.0 LB |

