Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Boston GearC2080 SS RIV

C2080 SS RIV

Double Pitch Conveyor Series Roller Chain
Item #101794605
  • #2080 Chain
  • 1 Strand
  • 2" Pitch
  • Riveted
  • Stainless Steel Material
  • 10 Foot Box
+ Show More + Show Less
Boston GearC2080 SS RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #2080 Chain
  • 1 Strand
  • 2" Pitch
  • Riveted
  • Stainless Steel Material

applications

  • High speed drives

features

  • Greater rigidity of pins and side plates
Pins & Rollers Standard
Link Plates Height 0.906 in
Chain Pitch 2 in
No. of Strands Across 1
Chain Construction Riveted
Pin Diameter 0.312 in
Chain Series 2080, 2082, 2088, 2089
Side Bow No
Package Type 10 Foot Box
Pin Material Austenitic Stainless Steel
Roller Dia. 5/8 in
Pin Overall Length 1.438 in
Duty Standard-Duty
Chain No. 2080
Rated Working Load 14500 lbs
Chain Type ANSI
Self-Lubricating No
Roller Width 5/8 in
Material Stainless Steel
Link Plates Thickness 0.156 in
Weight 1.391 LB
EAN or UPC 781711583494
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison