- C2082-1 Chain
- Roller Link Attachment
- Type M35-2 Straight - One Side
- 2 Hole
- Carbon Steel
| Type | Roller Link |
| Material | Carbon Steel |
| No. of Holes | 2 |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Chain No. | C2082 |
| Part Type | M35-2 |
| Attachment | Straight - One Side |
| Chain Pitch | 2 in |
| Weight | 0.0 LB |

