- #2160
- 1 Strand
- Spring Clip Connecting Link
- 4" Pitch
| Chain Type | ANSI |
| Chain Pitch | 4 in |
| Link Plates Thickness | 0.28 in |
| Duty | Heavy Series |
| Chain Series | 2160 |
| Pin Overall Length | 2.78 in |
| Chain No. | 2160 |
| Roller Dia. | 1 1/8 in |
| Material | Carbon Steel |
| Link Type | Spring Clip |
| Roller Width | 1 1/4 in |
| Pin Length (Lc) | 1.3 in |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Link Plates Height | 1.87 in |
| Type | Connecting (Master) Link |
| Pin Length (Lr) | 1.48 in |
| Pin Diameter | 0.562 in |
| Chain Construction | Part (CL, Ol, RL) |
| Weight | 1.888 LB |
| EAN or UPC | 781711583715 |

