- One Piece Split Collar
- 1 in ID x 2 in OD x 1/2 in Wide
- Aluminum, Plain Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- 2024 aluminum
compliances
- 0
| Inch/Metric | Inch |
| O.D. | 2.000 in - 2 in |
| Finish | Plain |
| I.D. | 1.000 in - 1 in |
| Material | Aluminum |
| Recessed Screw | Yes |
| Collar Style | One Piece - Split |
| Weight | 0.082 LB |
| EAN or UPC | 781711490617 |

