- One Piece Split Collar
- 1 1/2 in ID x 2 1/2 in OD x 1/2 in Wide
- Aluminum, Plain Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- 2024 aluminum
compliances
- 0
| Finish | Plain |
| O.D. | 2.500 in - 2 1/2 in |
| Material | Aluminum |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| I.D. | 1.500 in - 1 1/2 in |
| Collar Style | One Piece - Split |
| Weight | 0.157 LB |
| EAN or UPC | 781711490693 |

