- One Piece Split Collar
- 1 3/4 in ID x 3 in OD x 5/8 in Wide
- Aluminum, Plain Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- 2024 aluminum
compliances
- 0
| O.D. | 3.000 in - 3 in |
| Material | Aluminum |
| Collar Style | One Piece - Split |
| I.D. | 1.750 in - 1 3/4 in |
| Finish | Plain |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Weight | 0.291 LB |
| EAN or UPC | 781711490730 |

