- Female Rod End, Left Hand, Commercial Grade, 5/8" Bore, 5/8-18 Thread, Self-Lubricating
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel electroless nickel-plated ball
- Reinforced nylon insert
| Ball Dia. | 1.098 in |
| Length Through Bore | 0.75 in |
| Bore Size | 0.625 in - 5/8 in |
| Static Load Rating [Max] | 7100 lbf |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Thread Type | UNF |
| Thread Size | 5/8 |
| Bearing Type | Plain Bearing |
| Grade | Commercial |
| Across Wrench Flats | 7/8 in |
| Lubrication | Self-Lubricating |
| Thread Pitch | N/A |
| Housing Width | 9/16 in |
| Ball Material | Nickel Plated Case Hardened Steel |
| Threads per Inch | 18 |
| Ball Flat Dia. | 0.801 in |
| Base Dia. | 1 in |
| Insert Material | Reinforced Nylon |
| Lube Fitting | w/o Lube Fitting |
| Head Diameter | 1 1/2 in |
| Right / Left Hand | Left Hand |
| Misalignment Range | ±7 1/2° |
| Weight | 0.571 LB |
| EAN or UPC | 781711483053 |

