- Commerical Grade
- 1.00" Diameter, Fixed Diameter, Precision Steel Ball Bushing Bearing, W/O Wipers
features
- Steel black oxide end rings
- Nitrile internal seals
- Carbon steel case hardened outer shell and balls
- Acetal resin ball retainer
- Maximum operating temperature 185 °F
| Self Aligning | No |
| O-Ring Groove Width | N/A |
| Length | 3 in |
| Trunion Type | N/A |
| Type of Bearing | Ball |
| Preload | Yes |
| Retaining Ring Part No. | N/A |
| Retaining Ring Groove Diameter | N/A |
| Inch/Metric | Inch |
| Accuracy Class | Precision |
| O.D. | 2.375 in |
| Material | Hardened Steel |
| O-Ring Groove Diameter | N/A |
| Recommended Shafting Class | L |
| Corrosion Resistant | No |
| Dynamic Load Rating | 750 lbf |
| Distance Between Retaining Rings | 1.4994 in |
| Shaft Dia. | 1 in |
| Style of Bearing | Closed |
| Seals | None |
| Retaining Ring Groove Width | N/A |
| Weight | 0.598 LB |
| EAN or UPC | 781711485149 |

