- Commerical Grade
- .75" Diameter, Fixed Diameter, Precision Steel Ball Bushing Bearing, W/O Wipers
features
- Acetal resin ball retainer
- Maximum operating temperature 185 °F
- Steel black oxide end rings
- Nitrile internal seals
- Carbon steel case hardened outer shell and balls
| Material | Hardened Steel |
| Distance Between Retaining Rings | 0.562 in |
| Length Thru Mounting Hole | N/A |
| Static Load Rating [Max] | 3e-037 lbf |
| Distance Between O-Rings | N/A |
| Seal Material | N/A |
| Retaining Ring Groove Width | 0.039 in |
| Type of Bearing | Ball |
| Recommended Shafting Class | L |
| Mounting Hole Size | N/A |
| Corrosion Resistant | No |
| Seals | None |
| Accuracy Class | Commercial Grade |
| Center to Shaft | N/A |
| Inch/Metric | Inch |
| Length | 7/8 in |
| Self Aligning | No |
| Style of Bearing | Closed |
| O.D. | 0.625 in |
| Preload | No |
| Shaft Dia. | 0.375 in |
| Dynamic Load Rating | 51 lbf |
| Trunion Type | N/A |
| Weight | 1.0 LB |
| EAN or UPC | 781711485101 |

