- Male Rod End, Right Hand, Commercial Grade, 0.19" Bore, 10-32 Thread, Self-Lubricating
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel electroless nickel-plated ball
- Reinforced nylon insert
| Misalignment Range | ±6° |
| Bore Size | 0.188 in - 3/16 in |
| Length Through Bore | 0.3125 in |
| Lube Fitting | w/o Lube Fitting |
| Thread Size | #10 |
| Ball Material | Nickel Plated Case Hardened Steel |
| Bearing Type | Plain Bearing |
| Lubrication | Self-Lubricating |
| Static Load Rating [Max] | 1150 lbf |
| Ball Flat Dia. | 0.296 in |
| Grade | Commercial |
| Insert Material | Reinforced Nylon |
| Thread Pitch | N/A |
| Head Diameter | 5/8 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Ball Dia. | 0.43 in |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Right / Left Hand | Right Hand |
| Housing Width | 1/4 in |
| Weight | 0.024 LB |
| EAN or UPC | 781711483077 |

