- Male Rod End, Right Hand, Commercial Grade, 3/8" Bore, 3/8-24 Thread, Self-Lubricating
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel electroless nickel-plated ball
- Reinforced nylon insert
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 0.5 in |
| Right / Left Hand | Right Hand |
| Bore Size | 0.375 in - 3/8 in |
| Static Load Rating [Max] | 3200 lbf |
| Grade | Commercial |
| Bearing Type | Plain Bearing |
| Ball Material | Nickel Plated Case Hardened Steel |
| Thread Size | 3/8 |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Thread Type | UNF |
| Threads per Inch | 24 |
| Misalignment Range | ±5 1/2° |
| Lubrication | Self-Lubricating |
| Housing Width | 0.406 in |
| Thread Pitch | N/A |
| Ball Flat Dia. | 0.508 in |
| Insert Material | Reinforced Nylon |
| Ball Dia. | 0.713 in |
| Head Diameter | 1 in |
| Weight | 0.091 LB |
| EAN or UPC | 781711483107 |

