- One Piece Split Collar
- 1 15/16 in ID x 3 1/4 in OD x 5/8 in Wide
- Steel, Black Oxide Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
compliances
- 0
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Material | Steel |
| Finish | Black Oxide |
| I.D. | 1.938 in - 1 15/16 in |
| O.D. | 3.250 in - 3 1/4 in |
| Collar Style | One Piece - Split |
| Weight | 1.018 LB |
| EAN or UPC | 781711490297 |

