- One Piece Split Collar
- 2 3/16 in ID x 3 1/2 in OD x 5/8 in Wide
- Steel, Black Oxide Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
compliances
- 0
| Material | Steel |
| Inch/Metric | Inch |
| O.D. | 3.500 in - 3 1/2 in |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Recessed Screw | Yes |
| I.D. | 2.188 in - 2 3/16 in |
| Weight | 0.121 LB |
| EAN or UPC | 781711490334 |

