- One Piece Split Collar
- 2 7/16 in ID x 4 in OD x 3/4 in Wide
- Steel, Black Oxide Finish
| Material | Steel |
| I.D. | 2.438 in - 2 7/16 in |
| Finish | Black Oxide |
| Screw Size | 3/8-24 UNF |
| Recessed Screw | Yes |
| Collar Style | One Piece - Split |
| O.D. | 4.000 in - 4 in |
| Inch/Metric | Inch |
| Weight | 1.398 LB |
| EAN or UPC | 781711490372 |

