Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Boston GearCSC250

CSC250

Clamping Shaft Collar
Item #101405922
  • One Piece Split Collar
  • 2 1/2 in ID x 4 in OD x 3/4 in Wide
  • Steel, Black Oxide Finish
Boston GearCSC250
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Piece Split Collar
  • 2 1/2 in ID x 4 in OD x 3/4 in Wide
  • Steel, Black Oxide Finish

features

  • Convenient setting, adjusting and removal
  • Completely recessed screw head
  • Low carbon steel, black oxide finish

compliances

  • 0
O.D. 4.000 in - 4 in
Material Steel
I.D. 2.500 in - 2 1/2 in
Finish Black Oxide
Recessed Screw Yes
Inch/Metric Inch
Collar Style One Piece - Split
Weight 1.33 LB
EAN or UPC 781711490389
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison