- One Piece Split Collar
- 2 3/4 in ID x 4 1/4 in OD x 3/4 in Wide
- Steel, Black Oxide Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
compliances
- 0
| O.D. | 4.250 in - 4 1/4 in |
| Recessed Screw | Yes |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| I.D. | 2.750 in - 2 3/4 in |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 2.103 LB |
| EAN or UPC | 781711490426 |

