- One Piece Split Collar
- 1/2 in ID x 1 1/4 in OD x 3/8 in Wide
- Steel, Black Oxide Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
compliances
- 0
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| O.D. | 1.250 in - 1 1/4 in |
| Material | Steel |
| I.D. | 0.500 in - 1/2 in |
| Finish | Black Oxide |
| Recessed Screw | Yes |
| Weight | 0.071 LB |
| EAN or UPC | 781711490068 |

