- 3/4-16 Threaded Bore
- 1.75 " OD
- 0.5 " Wide
- Steel
- Threaded Type Clamping Collar
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
compliances
- 0
| Material | Steel |
| Bore Thread | 3/4-16 |
| Outside Dia. | 1.75 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Screw Size | 1/4-28 UNF |
| Recessed Screw | Yes |
| Weight | 0.271 LB |
| EAN or UPC | 781711492499 |

