- One Piece Split Collar
- 3/4 in ID x 1 3/4 in OD x 1/2 in Wide
- Steel, Black Oxide Finish
features
- Convenient setting, adjusting and removal
- Completely recessed screw head
- Low carbon steel, black oxide finish
compliances
- 0
| I.D. | 0.750 in - 3/4 in |
| O.D. | 1.750 in - 1 3/4 in |
| Recessed Screw | Yes |
| Material | Steel |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Weight | 0.121 LB |
| EAN or UPC | 781711490105 |

